C4 SVJCR-27050-16 Screw Lock Tools with CAMFIX Exchangeable Shanks Carrying 35° Rhombic Inserts with 7° Clearance Angle

Article no.: 3602481
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602481
EAN / GTIN 7291075201635
Manufacturer number 3602481
L-Number L24230 190

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Functional Length (LF) 50 mm, Overall Length (OAL) 74 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 50 mm
  • Functional Width (WF) 27 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) VC.. 1604
  • Overall Length (OAL) 74 mm

Suitable products

Inserts

Accessories

From the same series "CAMFIX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart