PSSNR 16CA-12 45° Lead Angle Cartridges Carrying the Negative Square Inserts for Face and Longitudinal Turning

Article no.: 3602053
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602053
EAN / GTIN 7291075174991
Manufacturer number 3602053
L-Number L23990 740

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 53 mm, Head Length (LH) 29 mm, Overall Length (OAL) 61.24 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • End Chamfer Angle (ECA) 45 Degrees
  • Functional Length (LF) 53 mm
  • Functional Width (WF) 25 mm
  • Head Length (LH) 29 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) SNMG 1204
  • Minimum Bore Diameter (DMIN) 55 mm
  • Overall Length (OAL) 61.24 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -11 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 20 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart