CSDNN 20-4CE 45° Lead Angle Toolholders Using Square Ceramic Inserts

Article no.: 3601883
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3601883
EAN / GTIN 7291075117271
Manufacturer number 3601883
L-Number L23990 1101

Description

Description:

General Indexable Turning Tools ,Functional Length (LF) 7″

Feature:

  • Cutting Direction (HAND): Neutral
  • Functional Length (LF): 7″
  • Functional Width (WF): 0.63″
  • Inscribed Circle Diameter (IC): 1/2″
  • Master Insert Identification (MIID): SNG 45..
  • Shank Height (H): 1-1/4″
  • Shank Width (B): 1-1/4″

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart