S-SWUBR 6-5 Screw Clamp Miniature Boring Bars Carrying Small WBMT Trigon Inserts

Article no.: 3601808
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3601808
EAN / GTIN 7291075093377
Manufacturer number 3601808
L-Number L23990 1930

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Minimum Bore Diameter (DMIN) 0.413″ ,Overall Length (OAL) 5″ ,Shank Height (H) 0.354″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Cutting Direction (HAND): Right Hand
  • Functional Width (WF): 0.21″
  • Master Insert Identification (MIID): WBMT 52.004L
  • Minimum Bore Diameter (DMIN): 0.413″
  • Overall Length (OAL): 5″
  • Rake Angle Axial (GAMP): 0 Degrees
  • Rake Angle Radial (GAMF): -12 Degrees
  • Shank Height (H): 0.354″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart