S0610H SWUBL-06 Screw Clamp Miniature Boring Bars Carrying Small WBMT Trigon Inserts

Article no.: 3601371
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3601371
EAN / GTIN 7291075065657
Manufacturer number 3601371
L-Number L23990 539

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 10 mm, Minimum Bore Diameter (DMIN) 6 mm, Overall Length (OAL) 100 mm, Shank Height (H) 9 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 3 mm
  • Master Insert Identification (MIID) WBMT 060101R
  • Minimum Bore Diameter (DMIN) 6 mm
  • Overall Length (OAL) 100 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -15 Degrees
  • Reduced Body Diameter Length (LDRED) 20 mm
  • Shank Height (H) 9 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart