S10L SCLCR-06 Screw-Clamp Boring Bars for 80° Rhombic Inserts with 7° Clearance for Minimum Bore Diameter of 5 mm (External Coolant)

Article no.: 3600852
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3600852
Copy
EAN / GTIN 7291075064537
Copy
Manufacturer number 3600852
Copy
L-Number L23990 6
Copy

Description

Description:

Boring bars, machine-side connection diameter (DCONMS) 10 mm, Dmin cutting 13 mm, overall length (OAL) 140 mm, shank height (H) 9 mm

Feature:

  • Machine-side connection diameter (DCONMS) 10 mm
  • Direction (HAND) Right Hand
  • Width of Function (WF) 7 mm
  • Dmin Parting 13 mm
  • Overall Length (OAL) 140 mm
  • Rake Angle Axial (GAMP) 3 Degrees
  • Rake Angle Radial (GAMF) -7 Degrees
  • Reduced Body Diameter (LDRED) 20 mm
  • Shank Height (H) 9 mm

Suitable products

From the same series "ISOTURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart