S-SDUCL 16-3 Screw Lock Boring Bars Carrying 55° Rhombic Inserts with 7° Clearance

Article no.: 3600834
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3600834
EAN / GTIN 7291075093148
Manufacturer number 3600834
L-Number L23990 1067

Description

Description:

Indexable Internal Turning Tools ,Connection Diameter Machine Side (DCONMS) 1″ ,Minimum Bore Diameter (DMIN) 1.22″ ,Overall Length (OAL) 11.81″ ,Shank Height (H) 0.92″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Direction (HAND): Left Hand
  • Functional Width (WF): 0.63″
  • Master Insert Identification (MIID): DCMT 3-0-PF
  • Minimum Bore Diameter (DMIN): 1.22″
  • Overall Length (OAL): 11.81″
  • Rake Angle Axial (GAMP): 0 Degrees
  • Rake Angle Radial (GAMF): -5 Degrees
  • Reduced Body Diameter Length (LDRED): 2.17″
  • Shank Height (H): 0.92″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart