HM390 TDKT 1505PDR IC5600 Triangular Inserts with 3 Helical Cutting Edges for 90° Shoulder Accuracy

Article no.: 3449536
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3449536
EAN / GTIN 7291075486322
Manufacturer number 3449536
L-Number L23910 1379

Description

Description:

  • Milling Indexable Inserts
  • Depth of Cut Maximum (APMX): 13 mm
  • Insert Length (INSL): 16.71 mm
  • Insert Thickness (S): 5.85 mm

Feature:

  • Corner Radius (RE): 0.8 mm
  • Depth of Cut Maximum (APMX): 13 mm
  • Insert Included Angle (EPSR): 60 Degrees
  • Insert Length (INSL): 16.71 mm
  • Insert Thickness (S): 5.85 mm
  • Maximum Feed per Tooth (fz(max):): 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min):): 0.08 mm/tooth
  • Number of Cutting Edges 3

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart