NQCH16-SCACR-09S-JHP Screw Lock JETCUT Modular Heads Carrying 7° Clearance 80° Rhombic Inserts for Swiss-Type Machines

Article no.: 3397241
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3397241
EAN / GTIN 7291075479805
Manufacturer number 3397241
L-Number L23990 1891

Description

Description:

General Indexable Turning Tools, Head Length (LH) 20 mm, Overall Length (OAL) 28.8 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 16.15 mm
  • Head Length (LH) 20 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) CC.. 09T3
  • Overall Length (OAL) 28.8 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart