TGAQ D160-5-4Z Parting and Grooving Square Adapters Carrying TANG-GRIP Tangentially Clamped Inserts

Article no.: 3395499
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFGRIP
Type of product Clamp toolholder

Identification & Classification

Article number 3395499
EAN / GTIN 7291075431452
Manufacturer number 3395499
L-Number L23920 950

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 5.5 mm, Cutting Width Minimum (CWN) 4.7 mm, Overall Height (OAH) 100 mm, Overall Length (OAL) 100 mm

Feature:

  • Body Width (WB) 4 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 5.5 mm
  • Cutting Width Minimum (CWN) 4.7 mm
  • Overall Height (OAH) 100 mm
  • Overall Length (OAL) 100 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 160 mm

Suitable products

From the same series "TANGFGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart