TANGFGRIP adapter, neutral, Groove width w: 2mm

Article no.: 273610 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFGRIP
Groove width w 2 mm
Application type neutral
Through-coolant no
OAL 32 mm
CUTDIA 42 mm
Shank type Clamping toolholder
for maximum workpiece ⌀ 42 mm
axial grooving possible no
Overhang 21 mm
Manufacturer's designation TGAQ D42-2-2Z
Type of product Cartridges

Identification & Classification

Article number 273610 2
EAN / GTIN 7291075456578
Manufacturer number 3419503

Description

Version:

Without through-coolant feed.

Suitable for:

Tool blocks No. 273600273605.

Suitable for:

LOGIPFGRIP

Version:

CUTDIA (mm): 42

Attention:

Please order the assembly key No. 279955 separately.

Downloads & documents

Suitable products

From the same series "TANGFGRIP" View all

Services & product advisors

Direct purchase
To shopping cart