TANGFGRIP adapter, neutral, Groove width w: 3,05mm

Article no.: 273613 3,05
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFGRIP
Groove width w 3.05 mm
Application type neutral
Through-coolant no
OAL 58 mm
CUTDIA 82 mm
Shank type Clamping toolholder
for maximum workpiece ⌀ 82 mm
axial grooving possible no
Overhang 41 mm
Manufacturer's designation TGAQ D82-3-4Z-ECD
Type of product Cartridges

Identification numbers & Classifications

Article number 273613 3,05
EAN / GTIN 7291075442410
Manufacturer number 3384718

Description

Suitable for:

JETCROWN quick-clamping crown No. 279950.

Suitable for:

JET-CROWN

Version:

CUTDIA (mm): 82

Attention:

Please order the assembly key No. 279955 separately.

Downloads & documents

Suitable products

From the same series "TANGFGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart