TANGFGRIP adapter 4 mm

Article no.: 273613 4
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie TANGFGRIP
Groove width w 4 mm
Application type neutral
Through-coolant no
OAL 58 mm
CUTDIA 82 mm
Shank type Clamping toolholder
for maximum workpiece ⌀ 82 mm
axial grooving possible no
Overhang 41 mm
Manufacturer's designation TGAQ D82-4-4Z-ECD
Type of product Cartridges

Identification numbers & Classifications

Article number 273613 4
EAN / GTIN 7291075466188
Manufacturer number 3403950

Description

Suitable for:

JETCROWN quick-clamping crown No. 279950.

Suitable for:

JET-CROWN

Delivery conditions:

CUTDIA (mm): 82

Attention:

Please order the assembly key No. 279955 separately.

Downloads & documents

From the same series "TANGFGRIP" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart