{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TANGFGRIP | |
Groove width w | 2 mm | |
Application type | neutral | |
Through-coolant | no | |
OAL | 49 mm | |
CUTDIA | 65 mm | |
Shank type | Clamping toolholder | |
for maximum workpiece ⌀ | 65 mm | |
axial grooving possible | no | |
Overhang | 32.5 mm | |
Manufacturer's designation | TGAQ D65-2-4Z-ECD | |
Type of product | Cartridges |
Article number | 273612 2 | |
EAN / GTIN | 7291075466164 | |
Manufacturer number | 3387742 |