{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | TANGFGRIP | |
Groove width w | 3.05 mm | |
Application type | neutral | |
Through-coolant | no | |
OAL | 32 mm | |
CUTDIA | 42 mm | |
Shank type | Clamping toolholder | |
for maximum workpiece ⌀ | 42 mm | |
axial grooving possible | no | |
Overhang | 21 mm | |
Manufacturer's designation | TGAQ D42-3-2Z | |
Type of product | Cartridges |
Article number | 273610 3,05 | |
EAN / GTIN | 7291075456585 | |
Manufacturer number | 3419504 |