FDN D3.0-0.39-06-XN09 Full Slot Flange Type Slotting Cutters Carrying XNMU 0904 Square Inserts with 4 Right- and 4 Left-Hand Cutting Edges

Article no.: 3393659
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3393659
EAN / GTIN 7291075440300
Manufacturer number 3393659
L-Number L23980 2736

Description

Description:

Slotters ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Depth Maximum (CDX) 7/8″ ,Cutting Diameter (DC) 3″ ,Cutting Item Count (CICT) 8 ,Cutting Width (CW) 0.39″ ,Hub Diameter (DHUB) 1.85″ ,Overall Length (OAL) 1.575″ ,Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Depth Maximum (CDX): 7/8″
  • Cutting Diameter (DC): 3″
  • Cutting Item Count (CICT): 8
  • Cutting Width (CW): 0.39″
  • Hub Diameter (DHUB): 1.85″
  • Master Insert Identification (MIID): XNMU 0904...
  • Overall Length (OAL): 1.575″
  • Peripheral Effective Cutting Edge Count (ZEFP): 8
  • Usable Length (LU): 1.06″

Suitable products

From the same series "HELISLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart