DGAQ D82-3-2Z-JHP Parting and Grooving Square Adapters with Internal Coolant Holes Carrying DO-GRIP Inserts

Article no.: 3367516
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DO F GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3367516
EAN / GTIN 7291075403961
Manufacturer number 3367516
L-Number L23920 2517

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 3 mm, Overall Height (OAH) 64.4 mm, Overall Length (OAL) 64.4 mm

Feature:

  • Body Width (WB) 2.5 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Overall Height (OAH) 64.4 mm
  • Overall Length (OAL) 64.4 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 82 mm

Suitable products

From the same series "DO F GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart