DGAQ D82-4-2Z-JHP Parting and Grooving Square Adapters with Internal Coolant Holes Carrying DO-GRIP Inserts

Article no.: 3367517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DO F GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3367517
    EAN / GTIN 7291075403978
    Manufacturer number 3367517
    L-Number L23920 2523

    Description

    Omschrijving:

    Losse gereedschapshouder, snijbreedte max. (CWX) 4 mm, snijbreedte min. (CWN) 4 mm, totale hoogte (OAH) 64,4 mm, totale lengte (OAL) 64,4 mm

    Kenmerk:

    • Breedte carrosserie (WB) 3,2 mm
    • Richting (HAND) neutraal
    • Snijbreedte max. (CWX) 4 mm
    • Snijbreedte min. (CWN) 4 mm
    • Totale hoogte (OAH) 64,4 mm
    • Totale lengte (OAL) 64,4 mm
    • Snijdiameter (CUTDIA) 82 mm

    Suitable products

    Inserts

    From the same series "DO F GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart