DGAQ D120-4-4Z Parting and Grooving Square Adapters Carrying DO-GRIP Inserts

Article no.: 3384860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DO F GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3384860
    EAN / GTIN 7291075409246
    Manufacturer number 3384860
    L-Number L23920 2823

    Description

    Description:

    Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 4 mm, Overall Height (OAH) 90.5 mm, Overall Length (OAL) 90.5 mm

    Feature:

    • Body Width (WB) 3.2 mm
    • Cutting Direction (HAND) Neutral
    • Cutting Width Maximum (CWX) 4 mm
    • Cutting Width Minimum (CWN) 4 mm
    • Overall Height (OAH) 90.5 mm
    • Overall Length (OAL) 90.5 mm
    • Work Piece Parting Diameter Maximum (CUTDIA) 120 mm

    Suitable products

    Inserts

    From the same series "DO F GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart