DGAQ D82-3-2Z Parting and Grooving Square Adapters Carrying DO-GRIP Inserts

Article no.: 3384857
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DO F GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3384857
EAN / GTIN 7291075409222
Manufacturer number 3384857
L-Number L23920 2821

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 3 mm, Overall Height (OAH) 64.4 mm, Overall Length (OAL) 64.4 mm

Feature:

  • Body Width (WB) 2.5 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Overall Height (OAH) 64.4 mm
  • Overall Length (OAL) 64.4 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 82 mm

Suitable products

Inserts

From the same series "DO F GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart