C6 GHAIL-25 Boring Bars with CAMFIX Exchangeable Shanks for Internal Grooving and Turning

Article no.: 3351286
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3351286
EAN / GTIN 7291075403626
Manufacturer number 3351286
L-Number L23920 1114

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 63 mm, Overall Length (OAL) 85 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Functional Width (WF) 31.5 mm
  • Head Length (LH) 25 mm
  • Minimum Bore Diameter (DMIN) 25 mm
  • Overall Length (OAL) 85 mm

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart