MAHR 25-JHP Holders with High-Pressure Coolant Channels for MODULAR-GRIP Adapters

Article no.: 2801853
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MODULAR-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2801853
    EAN / GTIN 7291075309690
    Manufacturer number 2801853
    L-Number L23920 2032

    Description

    Description:

    Groove/Turn Indexable Holders, Overall Length (OAL) 130 mm

    Feature:

    • Functional Width (WF) 20.1 mm
    • Overall Length (OAL) 130 mm
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm

    Suitable products

    Accessories

    From the same series "MODULAR-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart