MAHR 25-JHP-MC Holders with Bottom Inlets for High-Pressure Coolant Channels Carrying MODULAR-GRIP Grooving and Turning Adapters

Article no.: 2802113
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2802113
EAN / GTIN 7291075360813
Manufacturer number 2802113
L-Number L23920 2291

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 98 mm

Feature:

  • Functional Width (WF) 19 mm
  • Overall Length (OAL) 98 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart