HFPAD 3R-30-T10 Adapters for Face Machining

Article no.: 2550112
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2550112
Copy
EAN / GTIN 7291075168549
Copy
Manufacturer number 2550112
Copy
L-Number L23920 2855
Copy

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 10 mm, Cutting Width (CW) 3 mm, Overall Length (OAL) 39.5 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 40 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 30 mm
  • Cutting Depth Maximum (CDX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 3 mm
  • Functional Width (WF) 4.8 mm
  • Head Length (LH) 15 mm
  • Overall Length (OAL) 39.5 mm
  • Shank Height (H) 32 mm

Suitable products

From the same series "MODULAR-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart