Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC/DCX) 0.62″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.138″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 3-1/2″ ,Shank Type Round ,Shank Type Round
Feature:
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 5/8″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 5/8″
- Cutting Diameter (DC/DCX): 0.62″
- Cutting Diameter Maximum (DCX): 0.62″
- Cutting Item Count (CICT): 4
- Depth of Cut Maximum (APMX): 0.138″
- Flute Count (NOF): 4
- Functional Length (LF): 3-1/2″
- Head Length (LH): 1″
- Master Insert Identification (MIID): HM390 TPKT 0502PDR
- Overall Length (OAL): 3-1/2″
- Ramping Angle Maximum (RMPX): 1.5 Degrees
- Shank Type: Round
- Tool Cutting Edge Angle (KAPR): 90 Degrees