SDN D063-06-22-LN08 Disk Type Grooving and Slitting Cutters

Article no.: 3106825
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MINI-TANGSLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3106825
EAN / GTIN 7291075219364
Manufacturer number 3106825
L-Number L23980 2817

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 14.8 mm, Cutting Diameter (DC) 63 mm, Cutting Item Count (CICT) 8, Cutting Width Maximum (CWX) 6.5 mm, Cutting Width Minimum (CWN) 6 mm, Flute Count (NOF) 8, Hub Diameter (DHUB) 32 mm, Hub Thickness (THUB) 7 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 14.8 mm
  • Cutting Diameter (DC) 63 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width Maximum (CWX) 6.5 mm
  • Cutting Width Minimum (CWN) 6 mm
  • Flute Count (NOF) 8
  • Hub Diameter (DHUB) 32 mm
  • Hub Thickness (THUB) 7 mm
  • Master Insert Identification (MIID) LNET 083504-TN-N
  • Peripheral Effective Cutting Edge Count (ZEFP) 4

Suitable products

From the same series "MINI-TANGSLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart