ETS D063-03-W20-LN08 Grooving and Slitting Cutters

Article no.: 3104553
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MINI-TANGSLOT
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3104553
    EAN / GTIN 7291075219159
    Manufacturer number 3104553
    L-Number L23980 299

    Description

    Description:

    Slotters, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 63 mm, Cutting Item Count (CICT) 10, Flute Count (NOF) 10, Overall Length (OAL) 110 mm, Peripheral Effective Cutting Edge Count (ZEFP) 5

    Feature:

    • Connection Code Machine Side (CCMS) Weldon
    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Cutting Diameter (DC) 63 mm
    • Cutting Item Count (CICT) 10
    • Flute Count (NOF) 10
    • Functional Length (LF) 85 mm
    • Master Insert Identification (MIID) LNET 081804-TN-N
    • Overall Length (OAL) 110 mm
    • Peripheral Effective Cutting Edge Count (ZEFP) 5
    • Shank Type Weldon

    Suitable products

    Inserts

    From the same series "MINI-TANGSLOT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart