ETS D032-05-W16-LN08 Grooving and Slitting Cutters

Article no.: 3104560
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINI-TANGSLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3104560
EAN / GTIN 7291075219197
Manufacturer number 3104560
L-Number L23980 31

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 32 mm, Cutting Item Count (CICT) 4, Flute Count (NOF) 4, Overall Length (OAL) 90 mm, Peripheral Effective Cutting Edge Count (ZEFP) 2

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Diameter (DC) 32 mm
  • Cutting Item Count (CICT) 4
  • Flute Count (NOF) 4
  • Functional Length (LF) 66 mm
  • Master Insert Identification (MIID) LNET 083004-TN-N
  • Overall Length (OAL) 90 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 2
  • Shank Type Weldon

Suitable products

From the same series "MINI-TANGSLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart