ETS D063-06-W20-LN08 Grooving and Slitting Cutters

Article no.: 3104554
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MINI-TANGSLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3104554
EAN / GTIN 7291075219166
Manufacturer number 3104554
L-Number L23980 303

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC) 63 mm, Cutting Item Count (CICT) 10, Flute Count (NOF) 10, Overall Length (OAL) 110 mm, Peripheral Effective Cutting Edge Count (ZEFP) 5

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Diameter (DC) 63 mm
  • Cutting Item Count (CICT) 10
  • Flute Count (NOF) 10
  • Functional Length (LF) 85 mm
  • Master Insert Identification (MIID) LNET 083504-TN-N
  • Overall Length (OAL) 110 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 5
  • Shank Type Weldon

Suitable products

From the same series "MINI-TANGSLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart