SDN D6.0-0.75-12-XN13 Full Slot Disk Type Slotting Cutters Carrying XNMU 1306 Square Inserts with 4 Right- and 4 Left-Hand Cutting Edges

Article no.: 3106750
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3106750
EAN / GTIN 7291075335620
Manufacturer number 3106750
L-Number L23980 2232

Description

Description:

Slotters ,Cutting Depth Maximum (CDX) 1-3/4″ ,Cutting Diameter (DC) 6″ ,Cutting Item Count (CICT) 14 ,Depth of Cut Maximum (APMX) 3/4″ ,Flute Count (NOF) 14 ,Hub Diameter (DHUB) 2-1/4″ ,Overall Length (OAL) 7/8″ ,Peripheral Effective Cutting Edge Count (ZEFP) 7

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Cutting Depth Maximum (CDX): 1-3/4″
  • Cutting Diameter (DC): 6″
  • Cutting Item Count (CICT): 14
  • Depth of Cut Maximum (APMX): 3/4″
  • Flute Count (NOF): 14
  • Hub Diameter (DHUB): 2-1/4″
  • Master Insert Identification (MIID): XNMU 130608PNTN
  • Overall Length (OAL): 7/8″
  • Peripheral Effective Cutting Edge Count (ZEFP): 7

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart