Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 5 mm, Flute Count (NOF) 2, Overall Length (OAL) 80 mm, Shank Type Weldon, Shank Type Weldon
Feature:
- Connection Code Machine Side (CCMS) Weldon
- Connection Diameter Machine Side (DCONMS) 16 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 16 mm
- Cutting Diameter (DC/DCX) 16 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 2
- Depth of Cut Maximum (APMX) 5 mm
- Flute Count (NOF) 2
- Functional Length (LF) 56 mm
- Head Length (LH) 26 mm
- Master Insert Identification (MIID) HM390 TCKT 0703PCTR
- Overall Length (OAL) 80 mm
- Ramping Angle Maximum (RMPX) 1.9 Degrees
- Shank Type Weldon
- Tool Cutting Edge Angle (KAPR) 90 Degrees