WorkMo W2, 2 drawers H6, compartment for L-BOXX

Article no.: 2954338
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 2954338
EAN / GTIN 4010886947180
Manufacturer number 2954338
L-Number L60160 5334

Description

Description:

  • One compartment with locking device for GEDORE L-BOXX® 136 no. 1100 L (not included)
  • Light and sturdy aluminum-plastic mix
  • Compatible with Sortimo® vehicle equipments and load securing
  • Crash testet
  • Load capacity per drawer 30 kg
  • Dimensions: W 526 x D 396 x H 506 mm
  • Drawer size inside: W 418 x D 314 x H 89 mm

Feature:

  • 1000 V insulated: no
  • Colour: black/blue
  • Dynamic load capacity [kg]: 30 kg
  • Material: Plastic, aluminium
  • Number of drawers: 2
  • Number of shelves: yes
  • REACH registration available: no
  • Total height [mm]: 505 mm
  • Total length [mm]: 525 mm
  • Total width [mm]: 385 mm
  • VDE certified: no

Suitable products

Direct purchase

Sign in to your Account

To shopping cart