Roller skids (pair) for WorkMo W2+W3

Article no.: 2954397
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller

    Identification numbers & Classifications

    Article number 2954397
    EAN / GTIN 4010886947241
    Manufacturer number 2954397
    L-Number L60160 6024

    Description

    Description:

    • 4 swivel castors, 2 with total brake
    • 4 steerable wheels, 2 with total brake
    • Max. Load capacity: 150 kg (per roller skate 75 kg)

    Feature:

    • 1000 V insulated: no
    • Dynamic load capacity [kg]: 150 kg
    • REACH registration available: no
    • Total height [mm]: 230 mm
    • Total length [mm]: 545 mm
    • Total width [mm]: 290 mm
    • VDE certified: no
    • Wheel-Ø [mm]: 100 mm
    Direct purchase

    Sign in to your Account

    To shopping cart