GEDORE L-BOXX 136 with front handle

Article no.: 2823691
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 2823691
Copy
EAN / GTIN 4010886937747
Copy
Manufacturer number 2823691
Copy
L-Number L60160 3770
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Impact-resistant ABS plastic
  • Splash resistant
  • Top and front handle for variable transport of the L-BOXX®
  • With tool board for order and more storage space
  • Easy click plug-system: Practical plug connection for two or more L-BOXX®es, for secure grip and easy to carry
  • For integration in vehicles with Sortimo® vehicle equipment
  • External dimensions: W 442 x D 357 x H 151 mm
  • Internal dimensions: W 378 x D 311 x H 107 mm
  • Load capacity of the lid: up to 100 kg
  • Transport im Verbund bis 40 kg
  • Inside dimensions: W 378 x D 311 x H 107 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 151 mm
  • Total length [mm]: 357 mm
  • Total width [mm]: 442 mm
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart