Divider set for WorkMo drawers W2+W3

Article no.: 2954419
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Drawer

    Identification numbers & Classifications

    Article number 2954419
    EAN / GTIN 4010886947258
    Manufacturer number 2954419
    L-Number L60160 5337

    Description

    Description:

    • 3 lengthwise dividers and mounting brackets
    • 1 cross divider, 2 lengthwise dividers and 7 mounting brackets

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Total height [mm]: 62 mm
    • Total length [mm]: 120 mm
    • Total width [mm]: 311 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart