MIFHR 15.9C-10 Bars for Face and Internal Grooving, Undercutting and Threading Inserts

Article no.: 2801890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MINCUT
Type of product Boring bar

Identification numbers & Classifications

Article number 2801890
EAN / GTIN 7291075263725
Manufacturer number 2801890
L-Number L24140 84

Description

Description:

Face Groove/Turn Indexable Holders ,Overall Length (OAL) 3.543″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Functional Width (WF): 0.287″
  • Head Length (LH): 0.677″
  • Overall Length (OAL): 3.543″

Suitable products

From the same series "MINCUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart