MIFHR 12.7C-10 Bars for Face and Internal Grooving, Undercutting and Threading Inserts

Article no.: 2801889
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MINCUT
Type of product Boring bar

Identification numbers & Classifications

Article number 2801889
EAN / GTIN 7291075263718
Manufacturer number 2801889
L-Number L24140 83

Description

Description:

Face Groove/Turn Indexable Holders ,Overall Length (OAL) 3.543″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Functional Width (WF): 0.23″
  • Head Length (LH): 0.677″
  • Overall Length (OAL): 3.543″

Suitable products

From the same series "MINCUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart