MFHR 12C-10-JHP Square Shank Tools for MIFR 10 Face Grooving Inserts

Article no.: 2802068
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2802068
EAN / GTIN 7291075327892
Manufacturer number 2802068
L-Number L24140 53

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 9 mm, Overall Length (OAL) 100 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 10 mm
  • Cutting Depth Maximum (CDX) 9 mm
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 27 mm
  • Overall Length (OAL) 100 mm
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm

Suitable products

From the same series "MINCUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart