MIFR 10-2.50-1.25 IC908 Screw-Clamped Inserts for Internal Face Grooving and Turning

Article no.: 3304245
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3304245
EAN / GTIN 7291075262506
Manufacturer number 3304245
L-Number L24030 870

Description

Description:

Face Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 9 mm, Cutting Width (CW) 2.5 mm, Insert Length (INSL) 25.1 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 10 mm
  • Corner Radius (RE) 1.25 mm
  • Cutting Depth Maximum (CDX) 9 mm
  • Cutting Width (CW) 2.5 mm
  • Functional Width (WF) 3.3 mm
  • Insert Length (INSL) 25.1 mm
  • Insert Thickness Total (S1) 7.6 mm
  • Max. Face Grooving Feed (ffg(max)) 0.1 mm/rev
  • Min D.O.C. 0.2 mm
  • Min. Face Grooving Feed (ffg(min)) 0.02 mm/rev
  • Min. Face Turning Feed (fft(min)) 0.02 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart