HELIGRIP HFHR compact toolholder reinforced, right-hand, ⌀ range / cut DAXN-DAXX: 35-40mm

Article no.: 273768 35-40
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Groove width w 5 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 20 mm
Head length L1 39 mm
B 20 mm
Overall length L 140 mm
OAH 31 mm
WF 21 mm
H 20 mm
axial grooving possible yes
Manufacturer's designation HFHR 20-35-5T20
Type of product Toolholder

Identification numbers & Classifications

Article number 273768 35-40
EAN / GTIN 7291075033175
Manufacturer number 2500037

Description

Application:

For face grooving and facing.

Suitable for:

Inserts No. 273403273413.

Downloads & documents

Suitable products

From the same series "HELI-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart