HFPAD 6R-100-T20 Adapters for Face Machining

Article no.: 2550118
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2550118
EAN / GTIN 7291075173499
Manufacturer number 2550118
L-Number L23920 2896

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 20 mm, Cutting Width (CW) 6 mm, Cutting Width Maximum (CWX) 6.4 mm, Cutting Width Minimum (CWN) 6 mm, Overall Length (OAL) 45.5 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 200 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 100 mm
  • Cutting Depth Maximum (CDX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 6 mm
  • Cutting Width Maximum (CWX) 6.4 mm
  • Cutting Width Minimum (CWN) 6 mm
  • Functional Width (WF) 4.5 mm
  • Head Length (LH) 21 mm
  • Overall Length (OAL) 45.5 mm
  • Shank Height (H) 32 mm

Suitable products

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart