C5 HELIL 5T25 External Tools for Turning, Grooving and Parting with CAMFIX Exchangeable Shanks

Article no.: 2500675
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500675
EAN / GTIN 7291075278040
Manufacturer number 2500675
L-Number L23920 1233

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 50 mm, Cutting Width Maximum (CWX) 5 mm, Cutting Width Minimum (CWN) 5 mm, Overall Length (OAL) 100 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Cutting Width Maximum (CWX) 5 mm
  • Cutting Width Minimum (CWN) 5 mm
  • Functional Width (WF) 24.4 mm
  • Overall Length (OAL) 100 mm

Suitable products

From the same series "HELI-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart