C4 HFIR-MC Boring Bars for Internal Grooving and Turning with CAMFIX Exchangeable Shanks

Article no.: 2500494
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CAMFIX
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500494
EAN / GTIN 7291075098709
Manufacturer number 2500494
L-Number L24230 147

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 5.3 mm, Cutting Width (CW) 4 mm, Cutting Width Maximum (CWX) 6 mm, Cutting Width Minimum (CWN) 3 mm, Overall Length (OAL) 104 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Depth Maximum (CDX) 5.3 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 4 mm
  • Cutting Width Maximum (CWX) 6 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Functional Width (WF) 11.3 mm
  • Overall Length (OAL) 104 mm

Suitable products

From the same series "CAMFIX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart