{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 41 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 164 mm | |
Overhang LA | 214 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOEX 120508 44-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 252 mm | |
Type of product | Indexable drill |
Article number | 235507 41 | |
Manufacturer number | U14 04100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KOMET KUB Quatron® indexable drill ABS® shank 41 mm |
on request
In stock
9 pieces in stock
£540.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D |
Through-coolant | yes | yes |
Shank | ABS | ISO 9766 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 20IP (6.3 Nm) |
Reach L1 | 164 mm | 164 mm |
Series | KUB Quatron® | Power Drill |
Overhang LA | 214 mm | 193 mm |