{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 26 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 104 mm | |
Overhang LA | 139 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 07T308 23-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 170 mm | |
Type of product | Indexable drill |
Article number | 235507 26 | |
Manufacturer number | U12 52600 |
This article |
Recommendations |
|||
---|---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 26mm |
on request
In stock
8 pieces in stock
£353.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£414.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£272.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D |
ISO code indexable insert | SOEX 07T308 23-... | WOEX 05T304 | SOGX 080407 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 26 | 26 | 26 | 26 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | 239700 8IP (1.3 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Overhang LA | 139 mm | 128 mm | 125 mm | 129 mm |