{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 92 mm | |
Overhang LA | 127 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 07T308 23-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 158 mm | |
Type of product | Indexable drill |
Article number | 235507 23 | |
Manufacturer number | U12 52300 |