{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 28 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 112 mm | |
Overhang LA | 147 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 090408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 178 mm | |
Type of product | Indexable drill |
Article number | 235507 28 | |
Manufacturer number | U12 52800 |
This article |
Recommendations |
|||
---|---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 28mm |
on request
In stock
12 pieces in stock
£353.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£446.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£291.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOEX 090408 32-... | WOEX 05T304 | SOGX 100408 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 28 | 28 | 28 | 28 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 232980 4 (TX9;1.2Nm) |
Reach L1 | 112 mm | 112 mm | 112 mm | 115 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 147 mm | 136 mm | 134 mm | 139 mm |