{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 14 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 45 mm | |
Overhang LA | 60 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOMT05T204 / XOMT05T204 | |
Pack of insert screws | 232980 1 (TX6;0.4Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 110 mm | |
Type of product | Indexable drill |
Article number | 235005 14 | |
EAN / GTIN | 4062406253035 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank 14 mm
on request
In stock
32 pieces in stock
£212.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£286.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Use for drilling | limited drilling with oblique exit ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank length Ls | 50 | 50 |
Machining strategy | HPC | HPC |
Reach L1 | 45 | 42 |