6 mm blade for Torx®, Torx® profile: TX6

Article no.: 659922 TX6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
44 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX6
overall length 150 mm
Usable length 70 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver bit

Identification & Classification

Article number 659922 TX6
EAN / GTIN 7610733201488
Manufacturer number 215.T 6

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart