{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 18 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 57 mm | |
Overhang LA | 74 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOMT06T205 / XOMT06T204 | |
Pack of insert screws | 232980 2 (TX7;0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 130 mm | |
Type of product | Indexable drill |
Article number | 235005 18 | |
EAN / GTIN | 4062406253080 | |
Manufacturer number | 235005 18 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Drill indexable drill Combination shank 18 mm
on request
In stock
16 pieces in stock
£224.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£299.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Through-coolant | yes | yes |
Nominal ⌀ D | 18 | 18 |
Shank length Ls | 56 | 56 |
Pack of insert screws | 232980 2 (TX7;0.8Nm) | 239700 6IP2 (0.6 Nm) |
Reach L1 | 57 | 54 |
Type of product | Indexable drill | Indexable drill |